Shop All Jobber Length Drill Bits
This Product is Discontinued
Irwin
9/64 in. X 2-7/8 in. L Cobalt Steel Drill Bit 1 pc (Discontinued)
Mfr # 63109
Zoro # G805313470
This Product is Discontinued
Key Features
- Overall Length 3.000 in
- Flute Length 15/16 in
- Drill Bit Type Jobber
- Width 0.200 in
- Application BULK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 63109
- Zoro # G805313470
- UPC # 42526631092
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 3.000 in |
Flute Length | 15/16 in |
Width | 0.200 in |
Height | 0.200 in |
Details
Drill Bit Type | Jobber |
Application | BULK |
Description
IRWIN Cobalt High Speed Steel Drill Bit is ideal for drilling into hardened steel alloys titanium and stainless steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.