Shop All Linemans Pliers
Irwin
95 in High Lev Linemans Pliers with Fish Tape
Mfr # 1902415
Zoro # G807196811
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Length 1-1/2 in
- Jaw Width 1-5/16 in
- Jaw Thickness 5/8 in
- Size 9-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1902415
- Zoro # G807196811
- UPC # 4252693195
- Country of Origin China
- Category Linemans Pliers
Dimensions
Jaw Length | 1-1/2 in |
Jaw Width | 1-5/16 in |
Size | 9-1/4 in |
Details
Jaw Thickness | 5/8 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 7/16-14 TIN Coated Tap Plug Chamfer (5541209)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #18 (44088)
- ZORO SELECT Head Set, 8-32 Float Short, 1.50 in. (FL5-HS-0832SR)
- MIDWEST FASTENER 1/4" x 2" 3/16" Hex Socket Power Bits 3PK (72428)
- IRWIN IRWIN VISE-GRIP® 2078708 5 PC. Set (Slip Joint, Diag., Tongue & Groove Linesman, Adj. Wrench) (2078708)
- IRWIN Irwin Vise-Grip 586-2078208 8 Inch North American Lineman'S Plier (38548028125)
- IRWIN IRWIN VISE-GRIP® 2078712 8 PC. Set (Lng Nose, Slp Joint, Dia., Tng & Grv, Linesman, Adj. Wrnch) (2078712)
- IRWIN Linemans Pliers, Wire Cutter, 9.5" (2078209)
- IRWIN 95 Pro Linesman Pliers (2078209)
- IRWIN Linemans Pliers, 9-1/2"x9-1/2", Flat (IWHT84000)
- GRAY TOOLS 7" Lineman's Combination Plier, With Cutter (B212B)
- Irwin Linemans Pliers