Shop All Reciprocating Saw Blades
Irwin
9" L x Wood Cutting Recip Saw Blade, 9in, 6Tpi
Mfr # 372956B
Zoro # G3971101
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Teeth per Inch 6
- Application Wood, Composite Materials, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 372956B
- Zoro # G3971101
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 9" |
Details
Teeth per Inch | 6 |
Application | Wood, Composite Materials, Plastic |
Description
Recip Saw Blade,9in,6Tpi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE Ball Hex Key, 3/32" Tip Size (405)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 1" (03713)
- ZORO SELECT Magnetic Sweeper, Hang-Type, 84 In (2VAH4)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11630)
- IRWIN 6" L x Nail Embedded Wood Cutting Recip Saw Blade, 6in, 6Tpi, Bulk (372656BB)
- IRWIN 8 in L x 18 TPI Bi-Metal (20487B818R)
- IRWIN 8" L x Metal Cutting Recip Saw Blade, 8in, 18Tpi, Bulk (372818BB)
- IRWIN 6" L x Metal Cutting Recip Saw Blade, 6in, 14Tpi, Bulk (372614BB)
- IRWIN LENOX DEMOWOLF 12 in. Bi-Metal Reciprocating Saw Blade 6 TPI 25 pk (20485B106R)
- IRWIN 8" L x General Purpose Cutting Recip Saw Blade, 8in, 10Tpi (372810)
- DIABLO 9 in. Bi-Metal Reciprocating Saw Blade 8/14 TPI 5 pc (DS0914BGP5)
- Irwin Power Saw Blades