Shop All Reciprocating Saw Blades
Irwin
9 in L x 6 TPI Bi-Metal
Mfr # 22752OSB956R
Zoro # G306429120
product price: $3.15
/ea
Sold in multiples of 50 for $157.50
$157.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 6
- Length 9 in
- Height 0.05 in
- Gauge 0.042
- Tooth Form GUL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 22752OSB956R
- Zoro # G306429120
- UPC # 82472227529
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Height | 0.05 in |
Blade Width | 3/4 in |
Details
Teeth per Inch | 6 |
Gauge | 0.042 |
Tooth Form | GUL |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams T-Handle Hex Driver, 3/16 x 6" (HKT-3/16)
- HHIP 1/4 NPT Clear Filter/Regulator/Lubricator 3 Piece Unit (7600-1771)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H2012DY)
- CRAFTSMAN Sockets, 3/8" Drive 19mm 6 Point Shallow (CMMT43549)
- IRWIN Lenox Lazer CT 6 in. Carbide Tipped Reciprocating Saw Blade 8 TPI 1 pc (2014220)
- IRWIN 12 in L x 6 TPI Bi-Metal (372156P5)
- IRWIN 12 in L x 6 TPI Bi-Metal (20495B156R)
- IRWIN 9 in L x 10 TPI Bi-Metal (20372960R5)
- IRWIN 8" L x General Purpose Cutting Recip Saw Blade, 8in, 10Tpi (372810)
- IRWIN 6" L x Metal Cutting Recip Saw Blade, 6in, 14Tpi, Bulk (372614BB)
- LENOX Blade Recip 8X3/4 18T (20563S818R)
- Irwin Reciprocating Saw Blades