Shop All Reciprocating Saw Blades
Irwin
9 in L x 6 TPI Bi-Metal
Mfr # 20558B956R
Zoro # G306429014
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.05 in
- Teeth per Inch 6
- Length 9 in
- Tooth Pattern Trip
- Gauge 0.050
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 20558B956R
- Zoro # G306429014
- UPC # 82472205589
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Height | 0.05 in |
Length | 9 in |
Blade Width | 3/4 in |
Details
Teeth per Inch | 6 |
Tooth Pattern | Trip |
Gauge | 0.050 |
Tooth Form | VARIPOS |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Hammer, Sledge, 3 lbs, Aluminum Bronze (EX104U-0300A)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 5/16" (49-66-4523)
- IRWIN Speedbor Max, 3/4x4in, Oal, PK3 (1866035)
- HANSEN Metric and Fractional 3 Row Socket Tray Set for 1/4" and 3/8" Drive Sockets, Green, 4 Pieces (92004)
- IRWIN 12 in L x 10 TPI Bi-Metal (2110012110GR)
- IRWIN Lenox Demolition CT 6 in. Carbide Tipped Reciprocating Saw Blade 6 TPI 1 pc (1832118)
- IRWIN 6" L x Wood Cutting Recip Saw Blade, 6in, 6TPI, PK25 (372656B)
- IRWIN Lenox Demolition CT 9 in. Carbide Tipped Reciprocating Saw Blade 6 TPI 1 pc (1832143)
- IRWIN 8 in L x 18 TPI Bi-Metal (22754OSB818R)
- IRWIN 4 in L x 18 TPI Bi-Metal (22759OSB418R)
- IRWIN 8" L x Metal Cutting Recip Saw Blade, 8in, 18Tpi, Bulk (372818BB)
- Irwin Power Saw Blades