Shop All Reciprocating Saw Blades
Irwin
9 in L x 6 TPI Bi-Metal
Mfr # 20523B966R
Zoro # G206429060
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.062 in
- Teeth per Inch 6
- Length 9 in
- Tooth Pattern Trip
- Gauge 0.035
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 20523B966R
- Zoro # G206429060
- UPC # 82472205237
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Height | 0.062 in |
Length | 9 in |
Blade Width | 1 in |
Details
Teeth per Inch | 6 |
Tooth Pattern | Trip |
Gauge | 0.035 |
Tooth Form | STDPOS |
Series | T2 |
Back Style | Straight Back; Tapered End |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650012608)
- MILWAUKEE TOOL Combo Kit and Flood Light, 12V, 22500 bpm (3404-22, 2367-20)
- EKLIND HEX KEY T HNDL 6"" 3/16"" (51612)
- DRILLCO 5/64, JOBBER LENGTH DRILL - 100SE (100SE105)
- IRWIN Lenox 8 in. Diamond Grit Reciprocating Saw Blade 24 TPI 1 pk (10833800RDG)
- IRWIN 8 in L x 18 TPI Bi-Metal (20487B818R)
- IRWIN 9" L x Wood Cutting Recip Saw Blade, 9in, 6Tpi (372956)
- IRWIN LENOX LUMBERWOLF 6 in. Bi-Metal Reciprocating Saw Blade 6 TPI 1 blade (22750OSB656R)
- IRWIN 12" L x General Purpose Cutting Recip Saw Blade, 12in, 10/14Tpi (372110)
- IRWIN 8" L x Metal Cutting Recip Saw Blade, 8in, 18Tpi (372818)
- LENOX 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (21062956GR)
- Irwin Reciprocating Saw Blades