Shop All Reciprocating Saw Blades
Irwin
9 in L x 14 TPI Bi-Metal
Mfr # 24906T9114R
Zoro # G706429034
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Height 0.035 in
- Teeth per Inch 14
- Tooth Form STDPOS
- Tooth Pattern Trip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 24906T9114R
- Zoro # G706429034
- UPC # 82472249064
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Height | 0.035 in |
Blade Width | 1 in |
Details
Teeth per Inch | 14 |
Tooth Form | STDPOS |
Tooth Pattern | Trip |
Gauge | 0.035 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/4" Drive Round Ratchet, Chrome (65620)
- KLEIN TOOLS Connecting Bar, 7/8-Inch Round by 30-Inch Long (3248)
- J.W. WINCO Cabinet U Handle, 133 mm Overall L (8300874)
- HUSQVARNA Diamond Saw Blade, Wet Cutting Type (FLX 280 18)
- IRWIN Lenox Gold 9 in. Bi-Metal Reciprocating Saw Blade 10 TPI 5 pk (210979110GR)
- IRWIN 6" L x General Purpose Cutting Recip Saw Blade, 6in, 10Tpi (372610)
- IRWIN LENOX MULTIWOLF 8 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 1 blade (22753OSB810R)
- IRWIN 6 in L x 24 TPI Bi-Metal (21072624GR)
- IRWIN Industrial Tool 6in. 10 TPI Metal & Wood Reciprocating Saw Blade 372610 (IR309679)
- IRWIN 8" L x General Purpose Cutting Recip Saw Blade, 8in, 10Tpi (372810)
- LENOX 12" L x General Purpose Cutting Reciprocating Saw Blade (20583110R)
- Irwin Reciprocating Saw Blades