Shop All Reciprocating Saw Blades
Irwin
9 in L x 10 TPI Bi-Metal
Mfr # 21089960GR
Zoro # G206429084
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Teeth per Inch 10
- Height 0.062 in
- Series 960G
- Tooth Form VARIPOS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 21089960GR
- Zoro # G206429084
- UPC # 82472210897
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 9 in |
Height | 0.062 in |
Blade Width | 1 in |
Details
Teeth per Inch | 10 |
Series | 960G |
Tooth Form | VARIPOS |
Tooth Pattern | Trip |
Gauge | 0.050 |
Back Style | Gold Titanium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Square, 2 Pcs, 6 In., Type 4R (C33H-6-4R)
- INNOVATIVE COMPONENTS T Knob with Screw, 10-24 Thread Size, 0.75"L, Steel (GN040750T1---21)
- WILLIAMS 1/4" Drive, 9/16" SAE Socket, 12 Points (MD-1218)
- DRILL AMERICA #29 HSS Polished Jobber Length Drill Bit (D/AP29)
- IRWIN LENOX DEMOWOLF 9 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 5 pk (LXAR950R)
- IRWIN 8" L x Metal Cutting Recip Saw Blade, 8in, 18Tpi (372818)
- IRWIN Lenox Lazer CT 9 in. Carbide Tipped Reciprocating Saw Blade 8 TPI 1 pc (2014224)
- IRWIN 12" L x General Purpose Cutting Recip Saw Blade, 12in, 10/14Tpi (372110)
- IRWIN LENOX DEMOWOLF 9 in. Bi-Metal Reciprocating Saw Blade 10 TPI 25 pk (20524B960R)
- IRWIN Lenox 10 in. Carbide Grit Reciprocating Saw Blade 2 pk (20576800RG)
- MILWAUKEE TOOL M18 FUEL SAWZALL GEN2 (ML2821-20)
- Irwin Power Saw Blades