Shop All Locking Pliers
Irwin
9 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier
Mfr # IRHT82582
Zoro # G7559169
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Backed By Irwin Lifetime Guarantee
- Handle Type Ergonomic
- Jaw Length 2 1/8 in
- Jaw Width 3/16 in
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # IRHT82582
- Zoro # G7559169
- UPC # 885911597852
- Country of Origin China
- Category Locking Pliers
Dimensions
Jaw Length | 2 1/8 in |
Jaw Width | 3/16 in |
Overall Length | 9 in |
Overall Length Range | 9 - 11 in |
Description
When you need to grip, twist or cut hard-to-hold objects, the Irwin Vise-Grip Locking Plier is the tool for the job. With a jaw capacity of 2 7/8 in., this locking plier can hold on to any object up to that size. It has a long nose design which allows you to get into tight spaces and corners. The hex key adjusting screw makes it easy to use with just one hand. The ergonomic handle is designed for comfortable handling and high torque. If you are looking for a reliable Locking Plier, then look no further than the Irwin Vise Grip Locking Plier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Precision Screwdriver Set, Sl/Ph, 7 pcs (05345271001)
- DIABLO Bi-Metal Teeth Jig Saw Blades Are S, PK5 (DJT121AF5)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia, Groove Width: 1/16" (RR-062-8X)
- PELICAN Desert Tan Protective Case, 31.28"L x 24.21"W x 17.48"D (1630-001-190)
- IRWIN 6 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82583)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82580)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82573)
- IRWIN IRWIN VISE-GRIP® 4935576 10CR The Original„¢ 10" Curved Jaw Locking Plier (4935576)
- IRWIN 6 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (6LN)
- IRWIN 7 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (7LW)
- K-TOOL INTERNATIONAL Heavy Duty Diagonal Cutting Pliers, 7" (KTI-52107)
- Irwin Locking Pliers