Shop All Locking Clamps
Irwin
8IN Mechanics Vise T8
Mfr # 8ZR
Zoro # G0904946
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 9-1/4"
- Throat Depth 4"
- Size 9-1/4"
- Features The Impressive, Versatile Line of Vises from Irwin Is Designed with The Most Sought-After Features to Fit Every Application, From The Garage Workbench To The Factory Floor. Whether Used for Cutting, Screwing, Drilling, Planning, Sanding, or Just Holding. IRWIN Vises are Available in a Variety of Styles, Jaw Widths, Jaw Capacities, Base Types, and Clamping Forces.
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 8ZR
- Zoro # G0904946
- UPC # 734442000969
- Country of Origin China
- Category Locking Clamps
Dimensions
Throat Depth | 4" |
Size | 9-1/4" |
Jaw Width | 8" |
Details
Max. Opening | 9-1/4" |
Features | The Impressive, Versatile Line of Vises from Irwin Is Designed with The Most Sought-After Features to Fit Every Application, From The Garage Workbench To The Factory Floor. Whether Used for Cutting, Screwing, Drilling, Planning, Sanding, or Just Holding. IRWIN Vises are Available in a Variety of Styles, Jaw Widths, Jaw Capacities, Base Types, and Clamping Forces. |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Vises |
Item | 8IN Mechanics Vise T8 |
Description
8IN Mechanics Vise T8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICARD Blacksmith Hammer, 53 oz. (0811-1500)
- WESTWARD 4-Cutter Hammer Drill Bit 1/2" x 18"L, SDS Plus (22UW13)
- BON TOOL Bon 21-144 Dead Blow Hammer, 4 Lb (21-144)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 9/64" (BITH4.502)
- IRWIN Locking C-Clamp Replacement Spring, 6" (4052ZR)
- IRWIN Locking Welding Clamp, 9", Max. Opening: 2-3/4" (25ZR)
- IRWIN Irwin Vise-Grip 586-9DR #30 9 Inch-225Mm Locking Clamp (586-9DR)
- IRWIN MICRO BAR CLAMP 4-1/4"" (1964746)
- IRWIN BAR CLAMP 6""XPQUICKGRIP (1964711)
- IRWIN Quick Grip Handi-Clamp, 1-1/2" (59100CD)
- IRWIN Locking C-Clamp, Steel, 1-1/2" D Throat (IRHT82585)
- Irwin Locking Clamps