Shop All Needle Nose Pliers
Irwin
8" Long Nose, 12 Awg Stripper, 8in Strip: 12 AWG
Mfr # 1773624
Zoro # G3969500
product price: $104.99
/pk 5, $21.00/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Features Induction Hardened Cutting Edge Stays Sharper, Longer, Machined Jaws for Maximum Gripping Strength, Meets Or Exceeds ANSI Specifications
- Material Durable Nickel Chromium Steel
- Number of Pieces 5
- Handle Type ProTouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1773624
- Zoro # G3969500
- UPC # 038548991863
- Country of Origin Viet Nam
- Category Needle Nose Pliers
Dimensions
Overall Length | 8" |
Length (In.) | Jaw: 2-7/16" |
Details
Features | Induction Hardened Cutting Edge Stays Sharper, Longer, Machined Jaws for Maximum Gripping Strength, Meets Or Exceeds ANSI Specifications |
Material | Durable Nickel Chromium Steel |
Number of Pieces | 5 |
Handle Type | ProTouch |
Capacity | Strip: 12 AWG |
Item | Long Nose,12 Awg Stripper,8in |
Description
Long Nose,12 Awg Stripper,8in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sledge Hammer, 6 lb., 35-1/8 In, Hickory (2DBT2)
- MITUTOYO 2 to 20Ft Inside Micrometer Ext.Rod (137-213)
- DIABLO Demo Demon Carbide General Purpose, PK10, 10 PK (DS1209CGP10)
- DRILL AMERICA 7/16" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F7/16)
- IRWIN PLIER 9""VISE GRIP L NOSE (1502L3)
- IRWIN Needle Nose Pliers, 5-1/2in, PK5 (2078955)
- IRWIN PLIERS LONGNOSE 8""IRWIN (2078218)
- IRWIN NEEDLE NOSE PLIER 5-1/2"" (2078955)
- IRWIN IRWIN INDUSTRIAL TOOL 8 in. Long Nose Pliers (VG2078218)
- IRWIN 6 in Vise-Grip Bent Long Nose Plier, Side Cutter Pro Touch Handle (2078226)
- NWS Long Nose Pliers 6 3/4 in. Angled 45 deg. Tip (141-69-170)
- Irwin Needle Nose Pliers