Shop All Reciprocating Saw Blades
Irwin
8" L x Metal Cutting Recip Saw Blade, 8in, 18Tpi, Bulk
Mfr # 372818BB
Zoro # G3970499
product price: $115.99
/pk 50, $2.32/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Non-Ferrous Pipe Conduit, Stainless and Sheet Metals
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 372818BB
- Zoro # G3970499
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 8" |
Details
Teeth per Inch | 18 |
Application | Non-Ferrous Pipe Conduit, Stainless and Sheet Metals |
Description
Recip Saw Blade,8in,18Tpi,Bulk, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99574-14-06)
- PROTO 1/2" Drive Socket Extension Set, SAE, 3 pcs, Black Oxide, 3 in, 5 in, 10 in L (J7515)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 10 x 13mm (WO-10X13)
- DEWALT 1/2" x 16" x 18" High Impact Carbide SDS+ (DW5540)
- IRWIN LENOX LUMBERWOLF 6 in. Bi-Metal Reciprocating Saw Blade 6 TPI 1 blade (22750OSB656R)
- IRWIN LENOX DEMOWOLF 9 in. Bi-Metal Reciprocating Saw Blade 6 TPI 5 pk (20371966R5)
- IRWIN Lenox Gold 9 in. Bi-Metal Reciprocating Saw Blade 18 TPI 5 pk (210999118GR)
- IRWIN 6" L x Metal Cutting Recip Saw Blade, 6in, 18Tpi, Bulk (372618BB)
- IRWIN 12 in L x 6 TPI Bi-Metal (372156P5)
- IRWIN 4 in L x 18 TPI Bi-Metal (22759OSB418R)
- FREUD Bit, 24" 60T Carbide Tipped Blade to Cut (LU1C1701)
- Irwin Power Saw Blades