Shop All Cutting Pliers
Irwin
8 in VISE-GRIP Adjustable Diagonal Cutter Flush Cut Oval Nose Uninsulated
Mfr # DIA8P
Zoro # G4287753
original price:
$36.85
5% off
new price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction Hardened Cutting Edge
- Handle Type Dipped
- Jaw Length 1 in
- Jaw Width 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # DIA8P
- Zoro # G4287753
- UPC # 038548991948
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 1 in |
Jaw Width | 3/4 in |
Overall Length | 8 in |
Tip Width | 5/16 in |
Cutter Length | 1 in |
Overall Length Range | 6 - 8 in |
Description
If you are looking for a pair of pliers that will help you cut wires and cables, look no further than the Irwin Vise-Grip Diagonal Cutters. The jaws of these pliers have an adjustable cutting length, which allows you to cut flush or deeply recessed bolts. The handles are dipped in blue and yellow color. With an overall length of 8 in., this pair of diagonal cutting pliers has a jaw width of 11/16 in. and jaw length of 1 in. The Irwin Vise-Grip Diagonal Cutters is the ideal tool for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Pattern 7-Sa, w/Ergo Grips (18072-ER)
- KIPP Pull Handle Oval A=128, L=141, D=M06, H=50, Aluminum Blank Tumbled (K0204.128)
- DRILL AMERICA 13/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX613/64)
- WESTWARD Center Punch, 5/8 In Hex, 7 In L (2AJD4)
- IRWIN Vise-Grip 9-1/2 in. Nickel Chrome Steel Lineman's Pliers (1773614)
- IRWIN 7 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (2078307)
- IRWIN Diagonal Cutting Pliers, Oval, 8", Standard (IWHT84001)
- IRWIN Cutting Pliers, Diagonal, 8" (2078308)
- IRWIN 6 in VISE-GRIP Diagonal Cutting Plier Flush Cut Uninsulated (DIA6T)
- IRWIN Concrete Nippers, 10 In (CN10)
- IRWIN 8 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (DIA8A)
- Irwin Cutting Pliers