Shop All Reciprocating Saw Blades
Irwin
8 in L x 18 TPI Bi-Metal
Mfr # 22754OSB818R
Zoro # G706429096
product price: $2.69
/ea
Sold in multiples of 50 for $134.50
$134.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.035 in
- Teeth per Inch 18
- Length 8 in
- Tooth Form GUL
- Series T2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 22754OSB818R
- Zoro # G706429096
- UPC # 82472227543
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Height | 0.035 in |
Length | 8 in |
Blade Width | 3/4 in |
Details
Teeth per Inch | 18 |
Tooth Form | GUL |
Series | T2 |
Gauge | 0.025 |
Back Style | Straight Back |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1121000)
- DRILL AMERICA HSS Spiral Point Tap, #3-48, 2 Flutes (DWT57038)
- ARROW FASTENER STAPLE LIFTER WHITE (SL24D)
- HOUGEN 1-1/16 in. Sheet Metal Holcutter (14234)
- IRWIN LENOX METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 14 TPI 1 blade (22756OSB614R)
- IRWIN LENOX LUMBERWOLF 6 in. Bi-Metal Reciprocating Saw Blade 6 TPI 1 blade (22750OSB656R)
- IRWIN Irwin Marathon 585-372614BB 6 Inch 14Tpi Reciprocating Saw Blade Metal Cutting (585-372614BB)
- IRWIN LENOX METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 14 TPI 25 pk (20494B614R)
- IRWIN 9 in L x 10 TPI Bi-Metal (20372960R5)
- IRWIN 6" L x Metal Cutting Recip Saw Blade, 6in, 14Tpi, Bulk (372614BB)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS0912BW5)
- Irwin Power Saw Blades