Shop All Reciprocating Saw Blades
Irwin
8 in L x 10 TPI Bi-Metal
Mfr # 20590B810R
Zoro # G606429028
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 10
- Length 8 in
- Height 0.05 in
- Gauge 0.042
- Series T2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 20590B810R
- Zoro # G606429028
- UPC # 82472205909
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 8 in |
Height | 0.05 in |
Blade Width | 3/4 in |
Details
Teeth per Inch | 10 |
Gauge | 0.042 |
Series | T2 |
Tooth Pattern | Trip |
Tooth Form | STDPOS |
Back Style | Straight Back |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- WRIGHT TOOL 3/4 in Drive, 32mm 12 pt Metric Socket, 12 Points (61-32MM)
- KOMELON 16 ft. Tape Measure, 1" Blade (EV28116)
- ENERPAC SPD188, Punch Die Set, Oblong Hole Shape (SPD188)
- IRWIN 12 in L x 10 TPI Bi-Metal (2110012110GR)
- IRWIN 4 in L x 18 TPI Bi-Metal (22759OSB418R)
- IRWIN Lenox Gold 8 in. Bi-Metal Reciprocating Saw Blade 18 TPI 5 pk (21070818GR)
- IRWIN LENOX METALWOLF 4 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 14 TPI 1 blade (22760OSB414R)
- IRWIN Lenox 10 in. Carbide Grit Reciprocating Saw Blade 2 pk (20576800RG)
- IRWIN 8 in L x 18 TPI Bi-Metal (20487B818R)
- MORSE Reciprocating Blade, RECIP BIM F+R , PK3, 3 PK (RBFR126210WT03)
- Irwin Reciprocating Saw Blades