Shop All Circular Saw Blades
Irwin
8", 50-Teeth Circular Saw Blade, PK5
Mfr # 4935557
Zoro # G3977447
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Angle 0 Degrees
- Application Steel
- Primary Saw Application Metal
- System of Measurement Inch
- Tooth Grind M-ATB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 4935557
- Zoro # G3977447
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 8" |
Details
Item | Circular Saw Blade,8in,50T |
Hook Angle | 0 Degrees |
Application | Steel |
Primary Saw Application | Metal |
System of Measurement | Inch |
Tooth Grind | M-ATB |
Blade Type | Metal Cutting |
Basic Material | Ferrous Steel |
Type | Circular Saw Blade |
Kerf | 0.079" |
Arbor Hole | 5/8" |
Number of Teeth | 50 |
Tip Material | Carbide |
Material | Ferrous Steel |
Accessory Type | Circular Saw Blade,8in,50T |
Description
Circular Saw Blade,8in,50T, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Harlingen ER-32 5mm Spring Collet (9710-4046)
- ROTHENBERGER Adjustable Wrench 10" (70443)
- KO-KEN 3/8 Sq. Dr. Ratchet Handle 72 Teeth 280mm (3725Z-280-72T)
- WESTWARD Open End Wrench, 5/8 x 11/16 in., 8 L (1EYL6)
- IRWIN 12", 80-Tooth Circular Saw Blade, Steel (14083)
- IRWIN 6-1/2", 40-Teeth Circular Saw Blade, Steel (14023)
- IRWIN Reciprocating Saw Blades, 156R, Bi-Metal, 12"L (LEX22755)
- IRWIN 7-1/4", 60-Teeth Circular Saw Blade, Steel (15530ZR)
- IRWIN Reciprocating Saw Blades, 618R, Bi-Metal, 6"L, (LEX20567)
- IRWIN Reciprocating Saw Blades, 818R, Bi-Metal, 8"L, 18 Tpi (LEX22754)
- MORSE PORT BIM 35-3/8 1/2 20 12/16 2721 (ZWEP351216MC)
- Irwin Circular Saw Blades