Shop All Circular Saw Blades
Irwin
8-1/4", 24-Teeth Circular Saw Blade, Steel
Mfr # 15150
Zoro # G7506344
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 8 1/4 in
- Tip Material Steel
- For Use With Miter/Table Saw
- Primary Saw Application Wood
- Diamond Knockout Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 15150
- Zoro # G7506344
- UPC # 024721151506
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 8 1/4 in |
Cutting Depth | 3" |
Details
Item | Circular Saw Blade |
Tip Material | Steel |
For Use With | Miter/Table Saw |
Primary Saw Application | Wood |
Diamond Knockout | Yes |
Blade Type | Combination |
Kerf | 0.087" |
Application | For General Purpose |
Hook Angle | 16 Degrees |
Max. RPM | 7300 |
Tooth Grind | ATB |
Number of Teeth | 24 |
Plate Thickness | 0.055 in |
Arbor Hole | 5/8" |
Accessory Type | Circular Saw Blade |
Description
Circular Saw Blade, Blade Dia. 8 1/4 in, Diamond Knockout Yes, Number of Teeth 24, Tip Material Steel, Hook Angle 16 Degrees , Tooth Grind ATB, Blade Type Combination, Plate Thickness 0.055 in, Application For General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4812JQ)
- RIDGID Ratchet, Asm 246 (99530)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG322ENG-AC830P)
- BETA Wrench w/High Torque Handle, 2.5mm (000960935)
- IRWIN Hacksaw Blades, 224He, 12"x24 Tpi, Bi-Metal (LEX20155)
- IRWIN 7-1/4", 60-Teeth Circular Saw Blade, Steel (15530ZR)
- IRWIN 7-1/4 in. D X 5/8 in. Classic Carbide Circular Saw Blade 24 teeth 1 pk (25130)
- IRWIN 7-1/4", 40-Teeth Saw Blade, Steel (15230ZR)
- IRWIN Marathon 7-1/4 in. D X 5/8 in. Carbide Circular Saw Blade 24 teeth (24130)
- IRWIN 71440T CarbTip Blade (14031)
- DEWALT Circular Saw Blades, 10 in, 60 Teeth (DWA11060)
- Irwin Power Saw Blades