Shop All Wire Strippers & Crimpers
Irwin
8-1/2" Multi Tool Stripper/Cutter/Crimper, 8in 10 to 20 AWG
Mfr # 2078309
Zoro # G3969485
product price: $71.39
/pk 5, $14.28/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 to 20 AWG
- Overall Length 8 1/2 in
- Features Induction Hardened Cutting Edge, Protouch Grips for Maximum Comfort
- Application Crimping, Cutting, Stripping
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2078309
- Zoro # G3969485
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 1/2 in |
Length (In.) | Jaw: 11/20" |
Minimum Wire/Cable Diameter | 22 ga |
Maximum Wire/Cable Diameter | 10 ga |
Overall Length Range | 6 - 8 in |
Details
Capacity | 10 to 20 AWG |
Features | Induction Hardened Cutting Edge, Protouch Grips for Maximum Comfort |
Application | Crimping, Cutting, Stripping |
Number of Pieces | 5 |
Handle Type | ProTouch |
Item | Multi Tool Stripper/Cutter/Crimper,8in |
Standards | ANSI |
Insulated | No |
Tool Functions | Crimp, Cut |
Cutting Capacities | 22 to 10 AWG |
Connectors Crimped | Insulated Connectors, Noninsulated Connectors, Terminals |
Description
Multi Tool Stripper/Cutter/Crimper,8in, Cutting Capacities 22 to 10 AWG, Insulated No, Application Crimping, Cutting, Stripping, Connectors Crimped Insulated Connectors, Noninsulated Connectors, Terminals, Features Induction Hardened Cutting Edge, Protouch Grips for Maximum Comfort, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-20 Carbon Steel Hand Tap Set (DWTS7/16-20)
- DRILL AMERICA m26x1.25 2"OD HSS Round Adjustable Die Special (DWTSMR2-26X1.25)
- STANLEY General Purpose Phillips Screwdriver #1 Round (65-901)
- BON TOOL Bon 14-885 Canopy Top (14-885)
- IRWIN 6" Wire Stripper/Crimper, 6" Long 10 to 20 AWG (2078316)
- IRWIN 5" Wire Stripper/Crimper, 5" Long 10 to 20 AWG (2078305)
- IRWIN 5" Wire Stripper/Cutter, 5in 10 to 20 AWG (2078305)
- IRWIN 5 in. Wire Stripper-Cutter (VG2078305)
- IRWIN Crimper, Forged, Grips, 10" (2078310)
- IRWIN Irwin Vise-Grip 586-2078316 6 Inch Wire Stripper-Cutterw-Protouch Grip (586-2078316)
- KLEIN TOOLS 5 1/2 in Dieless Crimper RG-59, RG-6/6Q (VDV211-048)
- Irwin Crimping Tools