Shop All Screwdriver Bits
Irwin
7PCTapc DrillDrive Set
Mfr # 1881080
Zoro # G307908136
product price: $51.95
/ea
Sold in multiples of 6 for $311.70
$311.70
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
- Brand Irwin
- MFR # 1881080
- Zoro # G307908136
- UPC # 42526922244
- Country of Origin China
- Category Screwdriver Bits
Description
7 Piece, Tapcon Installation DrillDrive Bit Set, Set Includes 532 x 5 Drill Bit, 316 x 5 Drill Bit, Install Sleeve, 14 Nut Driver, 516 Nut Driver, 2 Phillip 2 Power Bit 3 Phillips 2 Power Bit, BuiltIn Hex Collar Serves As A Stop Feature For Drilling The Perfect Hole Depth For Tapcon Screws Other Concrete Screws, DrillDrive Installation Sleeve Slides Over Bit Engages With Hex Collar To Quickly Drive Hex Or Phillips Head Fasteners, 1 Piece Construction Withstands Higher Torque Loads Than Standard QuickChange Bits, 14 QuickChange Shank Is Designed To Work With Impact Drivers Reduces Slipping In Standard Drill Chucks
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
- WESTWARD Silver/Deming Drill, 31/32, HSS, 118 Deg (4UM88)
- MILWAUKEE TOOL M18 1-1/8" SDS+ Rotary, M18 XC6.0 Batt (2915-22DE, 48-11-1865)
- TEKTON 3/8 Inch Drive x 5/32 Inch Long Hex Bit Socket (SHB12402)
- WESTWARD Dead Blow Hammer, 48 oz., 13-3/4" (22PN71)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DESQMIX3)
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36212)
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF33PH2)
- IRWIN Insert Bit, 1" L Overall Bit, PK10 (IWAF21PR210)
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF23PH2)
- IRWIN No. 2 Phillips Power Bit 3 in. (IWAF23PH2BLK10)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (446-2-ACR2X-5PK)
- Irwin Screwdrivers and Nutdrivers