Shop All Die Sets
Irwin
76 Pc. Machine Screw/Fractional/Metric Tap & Hex Die Super Set
Mfr # 26376
Zoro # G802712696
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
76-PC MACHINE SCREW / FRACTIONAL / METRIC TAP & HEX DIE SET IRWIN INDUSTRIAL TOOLS® SETS THE STANDARD FOR DELIVERING QUALITY EVERY STEP OF THE WAY IN YOUR THREADING APPLICATIONS. 76-PC SET IN PLASTIC CASE INCLUDES THE FOLLOWING ITEMS: MACHINE SCREW PLUG TAP AND 5/8" HEXAGON DIES IN SIZES : 4 - 40 NC, 6 - 32 NC, 8 - 32 NC, 10 - 24 NC, 10 - 32 NF, 12 - 24 NC FRACTIONAL PLUG TAP AND 1" HEXAGON DIES IN SIZES : 1/4" - 20 NC, 1/4" - 28 NF, 5/16" - 18 NC, 5/16" - 24 NF, 3/8" - 16 NC, 3/8" - 24 NF, 7/16" - 14 NC, 7/16" - 20 NF, 1/2" - 13 NC, 1/2" - 20 NF METRIC PLUG TAP AND 5/8" HEXAGON DIES IN SIZES : 3MM - 0.50, 4MM - 0.70, 4MM - 0.75, MM - 0.80, 5MM - 0.90, 6MM - 1.00 METRIC PLUG TAP AND 1" HEXAGON DIES IN SIZES : 7MM - 1.00, 8MM - 1.00, 8MM - 1.25, 9MM - 1.00, 9MM - 1.25, 10MM - 1.25, 10MM - 1.50, 11MM - 1.50, 12MM - 1.50, 12MM - 1.75 PIPE THREAD PLUG TAP AND 1" HEXAGON DIES IN SIZES : 1/8" - 27 NPT, 1/8" - 28 BSP THREADING TOOLS : ADJUSTABLE DIE STOCK - 1" DIES, PLAIN DIE STOCK - 5/8" HEXAGON DIES, ADJ. HANDLE TAP WRENCH - TAPS NO. 0 TO 1/2", TWO-IN-ONE TAP WRENCH - TAPS 1/4" TO 1/2", T-HANDLE WRENCH - TAPS NO. 0 TO 1/4", 16 LEAF METRIC THREAD PITCH GAUGE, 18 LEAF STANDARD THREAD PITCH GAUGE, EMPTY PLASTIC CASE FOR 26377
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m11x1.75 HSS Metric Hand Tap (DWTSMT11X1.75)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 1/4, 1-13/16 In Alum (GL4X1000T----01)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1", Number of Flutes: 4 (HS4-1-90)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 10 In (10Z725)
- IRWIN Tap and Die Set, 76 pc, High Carbon Steel (26376)
- IRWIN Die, NF, Die Thread Size: #3/4"-16 (7260)
- IRWIN Tap and Die Set, 41 pc, High Carbon Steel (24606)
- IRWIN Drill Bit, Tap, and Die Set, 117 Pieces, 36 Drills, 34 Taps, 34 Dies in Set, Hex, High Carbon Steel (26377)
- IRWIN Tap and Die Set, 40 pc, Carbon (1835092)
- IRWIN Tap and Die Set, 66 pc, High Carbon Steel (97606)
- STEEL GRIP Tap & Die Set (Mm) 10Pc (DR4827MM)
- Irwin Die Sets