Shop All High Speed Jobber Drill Bits
Irwin
7/32 in. X 3-3/4 in. L High Speed Steel Drill Bit 1 pc
Mfr # 63514
Zoro # G805311759
product price: $2.99
/ea
Sold in multiples of 12 for $35.88
$35.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement SAE
- Finish Black Oxide
- Overall Length 3-3/4 in
- Flute Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 63514
- Zoro # G805311759
- UPC # 42526635144
- Country of Origin Brazil
- Category High Speed Jobber Drill Bits
Dimensions
Overall Length | 3-3/4 in |
Flute Length | 2-1/2 in |
Details
Item | Drill Bit |
System of Measurement | SAE |
Finish | Black Oxide |
Description
IRWIN Heavy Duty Black Oxide Coated High Speed Steel Jobber Length Drill Bit is constructed of M-2 high speed steel for the best combination of strength heat resistance and wear resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 3 TPI, 0.025" Thick, Carbon Steel, MeatKutter Series (94325-124W)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-10' 0)
- DEWALT Cordless Combination Kit, 2 Tools, 20V DC (DCK278C2)
- SPEEDAIRE Air Impact Wrench, Friction Ring, 4300 rpm (45NW56)
- IRWIN #59 X 1-5/8 in. L High Speed Steel Wire Gauge Bit 1 pc (81159ZR)
- IRWIN Turbomax 27/64 in. X 5-3/8 in. L High Speed Steel Drill Bit 1 pc (73627ZR)
- IRWIN Turbomax 9/32 in. X 4-1/4 in. L High Speed Steel Drill Bit 1 pc (73318ZR)
- IRWIN 5/64 in. X 2 in. L High Speed Steel Drill Bit 1 pc (63505)
- IRWIN 3/32 in. X 2-1/4 in. L High Speed Steel Drill Bit 1 pc (63506)
- IRWIN #30 X 2-3/4 in. L High Speed Steel Wire Gauge Bit 1 pc (81130ZR)
- DRILL AMERICA 3/8" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD3/8)
- Irwin High Speed Jobber Drill Bits