Shop All Wire Strippers & Crimpers
Irwin
7" Wire Stripper and Crimper, 7" L 10 to 20 AWG
Mfr # 2078317
Zoro # G7021417
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 to 20 AWG
- Overall Length 7"
- Features Pliers Style Nose Allows Pulling and Looping Of Wire, Quick Release Lock Protects Blade When Not In Use, Wire Cutting Jaw With Scissor-Action Spring Provides Quick and Easy Wire Cutting
- Application Wire Stripping, Cutting and Crimping
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2078317
- Zoro # G7021417
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7" |
Length (In.) | Jaw: 1-17/25" |
Details
Capacity | 10 to 20 AWG |
Features | Pliers Style Nose Allows Pulling and Looping Of Wire, Quick Release Lock Protects Blade When Not In Use, Wire Cutting Jaw With Scissor-Action Spring Provides Quick and Easy Wire Cutting |
Application | Wire Stripping, Cutting and Crimping |
Number of Pieces | 1 |
Handle Type | ProTouch |
Item | Wire Stripper and Crimper,7" L |
Description
Wire Stripper and Crimper,7 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 1" Bit L, PK25 (IWAF31PH2B25)
- DEWALT Reciprocating Saw Blade, 6" L, 1" H (DWAR656CT-1)
- AJAX TOOL WORKS RIVET ROUND 1/4" SET (AJA1605)
- SUPERCUT 98-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (441147)
- IRWIN 10" 10IN Crimper w/ ProTouch Grips 10 to 22 AWG (2078310)
- IRWIN CRIMPING PLIERS 10"" (2078310)
- IRWIN IRWIN VISE-GRIP® 2078309 8" Multi-Tool Wire Stripper/Cutter/Crimper W/ProTouch Grips (2078309)
- IRWIN 5" Wire Stripper/Crimper, 5" Long 10 to 20 AWG (2078305)
- IRWIN Locking Wrench, w/Wire Cutter 4" (08)
- IRWIN 8 in Wire Stripper 24 to 10 AWG (2078300)
- ANCOR Ancor Universal Wire Stripper - 20-4/0 AWG (702032)
- Irwin Wire Strippers & Crimpers