Shop All Plier Sets
Irwin
7 Piece Original Locking Pliers Set Plain Grip Handle
Mfr # 757KB
Zoro # G3601735
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Overall Length 5 in, 6 in, 7 in, 10 in, 12 in
- Length 5", 6", (2)7", (2)10", 12"
- Features Classic Trigger Release Designed to Provide Maximum Locking Force, Hardened Teeth
- Handle Type Plain Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 757KB
- Zoro # G3601735
- UPC # 038548007571
- Country of Origin China
- Category Plier Sets
Dimensions
Overall Length | 5 in, 6 in, 7 in, 10 in, 12 in |
Length | 5", 6", (2)7", (2)10", 12" |
Jaw Length | 7/8 in, 1 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 3 1/2 in |
For Maximum Outside Diameter | 7/16 in, 5/8 in, 1 1/8 in, 1 1/2 in, 1 7/8 in, 2 in, 3 1/8 in |
Overall Length Range | 12 - 14 in, 6 - 8 in, 9 - 11 in, Less than 6 in |
Description
Locking Pliers Set, Plier Types Locking Pliers, Jaw Shape Curved, Handle Style Plain Grip, Jaw Opening Type Guarded Trigger Release, Overall Length 5 in, 6 in, 7 in, 10 in, 12 in, Maximum Jaw Opening 7/16 in, 5/8 in, 1 1/8 in, 1 1/2 in, 1 7/8 in, 2 in, 3 1/8 in, Jaw Length 7/8 in, 1 in, 1 1/8 in, 1 1/2 in, 1 3/4 in, 3 1/2 in, Additional Tool Functions Cable Cutter, Tether Ready No, Number of Pliers 7, Container Type Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Plastic Handle Pry Bar, 25 1/4 In L (2AJK4)
- LENOX Band Saw Blade, 10 ft. 4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (82393D2B103150)
- CLEVELAND Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Bright (C57132)
- VESSEL IMPACT BALL Torsion Bit Holder H1/, PK10 (IBHBM300P10K)
- IRWIN IRWIN VISE-GRIP 2078711 Groovelock Pliers Set With Kit Bag; 3Pc (VSG-2078711)
- IRWIN 5 Piece Original Locking Pliers Set Plain Grip Handle (2077704)
- IRWIN 3 Piece Original Locking Pliers Set Plain Grip Handle (323S)
- IRWIN Vise Grip VGP2078709 2 Pc GrooveLock Pliers Clamshell Set (VGP2078709)
- IRWIN IRWIN VISEGRIP 73 3 Piece The Original Locking Plier Set W Pouch (73)
- IRWIN 3 Piece Original Locking Pliers Set Plain Grip Handle (73)
- WESTWARD Locking Plier Sets, Plain Grip, 4 Pcs (793LA8)
- Irwin Pliers