Shop All Plier Sets
Irwin
7 Piece Fast Release Locking Pliers Set Ergonomic Handle
Mfr # IRHT82595
Zoro # G7558995
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Overall Length 5 in, 6 in, 7 in, 9 in, 10 in
- Features Hex Key Adjusting Screw, Lifetime Guarantee, One-Handed, Triggerless Release, Redesigned Tactile Grip Zone
- Jaw Width 3/8 in
- Handle Type Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IRHT82595
- Zoro # G7558995
- UPC # 885911597951
- Country of Origin China
- Category Plier Sets
Dimensions
Overall Length | 5 in, 6 in, 7 in, 9 in, 10 in |
Jaw Width | 3/8 in |
Jaw Length | 3/4 in, 1 in, 1 1/4 in, 1 3/4 in, 2 1/2 in |
For Maximum Outside Diameter | 1 1/8 in, 1 1/2 in, 1 7/8 in, 2 in, 2 3/4 in |
Overall Length Range | 6 - 8 in, 9 - 11 in, Less than 6 in |
Description
Locking Pliers Set, Plier Types Locking Pliers, Jaw Shape Curved, Handle Style Ergonomic, Jaw Opening Type 1-Handed, Jaw Bend 0 Degrees , Overall Length 5 in, 6 in, 7 in, 9 in, 10 in, Maximum Jaw Opening 1 1/8 in, 1 1/2 in, 1 7/8 in, 2 in, 2 3/4 in, Jaw Length 3/4 in, 1 in, 1 1/4 in, 1 3/4 in, 2 1/2 in, Additional Tool Functions Wire Cutter, Tether Ready No, Number of Pliers 7, Container Type Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Wobble Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (J5463W)
- DEWALT 20V MAX* XR(R) Brushless Cordless 3-Speed Oscillating Multi-Tool Kit (2.0 Ah Battery) (DCS356D1)
- IRWIN T Handle Tap Wrench, 0" to 1/4" (12001ZR)
- WIDIA Diamond Turning Insert, Diamond, 3, VBGT, .5, Carbide (VBGT33051P)
- IRWIN 5 Piece Original Locking Pliers Set Plain Grip Handle (538KB)
- IRWIN 2 Piece Original Locking Pliers Set Plain Grip Handle (37)
- IRWIN 10 Piece Original Locking Plier and C-Clamp Set Plain Grip Handle (1078KB)
- IRWIN 2 Piece Original Locking Pliers Set Plain Grip Handle (36)
- IRWIN IRWIN VISE-GRIP 544T Locking Clamp And Pliers Set; 5 pc. (VSG-544T)
- IRWIN 8 Piece Vise-Grip Precision Plier Set Ergonomic Handle (2078714)
- GARANT Pliers set in Heavy Duty Foam, 5 Pc (954201 5)
- Irwin Plier Sets