Shop All Locking Pliers
Irwin
7 Locking Pliers
Mfr # 4935578
Zoro # G407914020
product price: $25.65
/ea
Sold in multiples of 2 for $51.30
$51.30
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
- Brand Irwin
- MFR # 4935578
- Zoro # G407914020
- UPC # 38548990712
- Country of Origin China
- Category Locking Pliers
Description
ViseGrip, 7CR, 7, Curved Jaw Locking Pliers, Grips Torques Multiple Surface Shapes, Including Round Pipes, Square Or Hex Bolts More, 3 Times More Gripping Power, SelfEngineering Lower Jaw Pivot Allows Jaw To Align On Workpiece For Maximum Grip Without Slipping Or Stripping, Provides Maximum Torque Or Grip Without Requiring Heavy Input Pressure, Jaw Mechanism Grips Tighter As More Torque Is Applied To The Tool, Built Strong, High Grade Alloy Steel Is Heat Treated For Maximum Toughness Durability, Hex Key Adjusting Screw Tightens To Draw Material Closer Together For Tighter Grip, Loosens To Provide Controlled Release, Guarded Release Provides Easy Jaw Opening
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
- BONDHUS SAE L-Shape Ball Hex Key, 5/8" Tip Size (16918)
- PELICAN Panel Frame Kit for 1400 (1400PF)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 22mm 12 pt Metric Socket, 12 Points (48022)
- OSG Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes, Oxide (2887001)
- IRWIN 7 Locking Pliers (302L3)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82578)
- IRWIN CURVED JAW PLIER 10"" (4935576)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (1102L3-10CR)
- IRWIN IRWIN VISE-GRIP 10R Straight Jaw Boxed Locking Pliers; 10 in. to 250 mm. (VSG-10R)
- IRWIN ProPliers Long Nose Plier, 8" (2078218)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 45 Deg (46 31 A22 SBA)
- Irwin Pliers