Shop All Locking Pliers
Irwin
7 in Straight Jaw Locking Plier
Mfr # 0302L3
Zoro # G7051401
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ideal for Tightening, Clamping, Twisting and Turning, Turn Screw to Adjust Pressure and Fit Work
- Material Alloy steel
- Overall Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 0302L3
- Zoro # G7051401
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 7" |
Details
Features | Ideal for Tightening, Clamping, Twisting and Turning, Turn Screw to Adjust Pressure and Fit Work |
Material | Alloy steel |
Item | Straight Jaw Locking Pliers,7" |
Description
Straight Jaw Locking Pliers,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.1620" (837508-C6)
- ARTU Porcelain Tile Drill Bit, 1/4 In (01435)
- LENOX Band Saw Blade, 14 ft. 10" L (83999RPB144520)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 41 mm Size, Standard Socket, Black Phosphate (49-66-6604)
- IRWIN ProPliers Set, 3 pcs. (2078704)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (302L3-7R)
- IRWIN 5 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82575)
- IRWIN 7 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (7WR)
- IRWIN 9 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82582)
- IRWIN 10 in Groovelock Plier (2078110)
- KNIPEX Flat Nose Plastic Pliers (98 62 01)
- Irwin Pliers