Shop All Cable and Wire Cutters
Irwin
7" High Leverage Diagonal Cutters, PK5
Mfr # 10505866NA
Zoro # G3978016
product price: $158.99
/pk 5, $31.80/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7"
- Cutting Action Diagonal Cut
- Features Induction Hardened Cutting Edge; 1000V Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 10505866NA
- Zoro # G3978016
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 7" |
Details
Cutting Action | Diagonal Cut |
Item | High Leverage Diaonal Cutter,7in |
Features | Induction Hardened Cutting Edge; 1000V Insulated |
Description
High Leverage Diaonal Cutter,7in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Brush (392574-01)
- HOUGEN 5/8 in. RotaCut Hole Cutter, 3 pack (11124C)
- DYNAMIC Tools 32MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025032)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/16in Size (88610)
- IRWIN 8" Cable Cutter, Shear Cut (2078328)
- IRWIN Multi-Tool Stripper / Crimper /Cutter, 8" (2078309)
- KLEIN TOOLS Battery-Operated Cutter, ACSR, 4 Ah (BAT207T44H)
- KNIPEX Cable Shears 8"-Twin Cutting Edges (95 11 200)
- KLEIN TOOLS Cable Splicer's Knife, 6-1/2-Inch (44200)
- CHANNELLOCK $PLIER CRIMPING 9.5" w/CUTTER (CL909)
- CRESCENT H.K. PORTER 25-1/2" Shear Type Hand Operated Cutter (0290FCS)
- Irwin Cable and Wire Cutters