Shop All Circular Saw Blades
Irwin
7-1/4 ", 24-Teeth Circular Saw Blade, Carbide Tip
Mfr # 14030
Zoro # G9666645
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Grind ATB
- Application For Wood Cutting
- Max. RPM 8300
- Tip Material Carbide Tipped
- Diamond Knockout Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 14030
- Zoro # G9666645
- UPC # 024721140302
- Country of Origin Viet Nam
- Category Circular Saw Blades
Dimensions
Cutting Depth | 2-3/8" |
Blade Dia. | 7 1/4 in |
Arbor Size | 5/8 in |
Max. Cutting Depth | 2 3/8 in |
Cut Width | 0.071 in |
Description
Circular Saw Blade, Series WeldTec, Blade Dia. 7 1/4 in, Max. Blade Speed 8,300 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 24, Max. Cutting Depth 2 3/8 in, Primary Material Application Wood, Materials Cut Nail-Embedded Wood, Wood, Wood Cutting Type Framing, Cut Width 0.071 in, Tip Material Carbide Tipped, Hook Angle 20 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.047 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 1/4 Dia, 3/16, Flat Head (SQ-3-62)
- DIABLO 24-Teeth Circular Saw Blade, Carbide Tip (D0624X)
- ELCO LIGHTING Adjustable Hole Cutter Replacement Parts (EL5001)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #8 (44078)
- IRWIN 6-1/2", 24-Teeth Saw Blade, Steel (15120)
- IRWIN 7-1/4", 40-Teeth Saw Blade, Steel (15230ZR)
- IRWIN Marathon 7-1/4 in. D X 5/8 in. Carbide Circular Saw Blade 24 teeth (24130)
- IRWIN 10", 80-Teeth Master Combo Saw Blade, PK5 (11270ZR)
- IRWIN 7-1/4", 48-Teeth Circular Saw Blade, PK5 (4935555)
- IRWIN 6-1/2 in. D X 5/8 in. Classic Steel Circular Saw Blade 140 teeth 1 pk (11820ZR)
- SKILL Skil 5080-01 7.25 in. Circular Saw 13 amp 2.3 HP (2495091)
- Irwin Circular Saw Blades