Shop All Circular Saw Blades
This Product is Discontinued
Irwin
60-Teeth Circular Saw Blade, Wood Cutting (Discontinued)
Mfr # 1934342
Zoro # G5106197
This Product is Discontinued
Key Features
- Kerf 0.063"
- Blade Dia. 7 1/4 in
- Plate Thickness 0.039 in
- Cutting Depth 2-3/8"
- Max. RPM 12,300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1934342
- Zoro # G5106197
- UPC # 042526936418
- Country of Origin Italy
- Category Circular Saw Blades
Dimensions
Blade Dia. | 7 1/4 in |
Cutting Depth | 2-3/8" |
Arbor Size | 5/8 in |
Max. Cutting Depth | 2 3/8 in |
Cut Width | 0.063 in |
Description
Circular Saw Blade, Blade Dia. 7 1/4 in, Max. Blade Speed 12,300 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Yes, Number of Teeth 60, Max. Cutting Depth 2 3/8 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Finishing, Cut Width 0.063 in, Tip Material Carbide Tipped, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.039 in, Application Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.