Shop All Screwdriver Bit Sets
Irwin
6 Piece Screwdriver Bit Set, 1/4" Hex Shank Size
Mfr # 1840313
Zoro # G4930843
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4"
- Material Steel
- Bit Style Phillips, Square Recess
- Finish black oxide
- Application Driving, Tightening, Removing Fasteners, Drilling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1840313
- Zoro # G4930843
- UPC # 673765172192
- Country of Origin China
- Category Screwdriver Bit Sets
Dimensions
Shank Size | 1/4" |
Hex Shank Size | 1/4 in |
Details
Material | Steel |
Bit Style | Phillips, Square Recess |
Finish | black oxide |
Application | Driving, Tightening, Removing Fasteners, Drilling |
Includes | 2 in Power Bits: PH1,(2) PH2, Sq1, Sq2, 1/4 in Quick Change Bit Holder 2.5 in OAL |
Features | Built for Maximum Durability and Long Life with Impact Drivers; Forged Bit (vs. Milled) for Superior Fitment, Which Reduces Stripping and Increases Life of Bit 3X |
Number of Pieces | 6 |
Shank Shape | Hex |
Impact Rated | Yes |
No. of Pieces | 6 |
Fastening Tool Item | Screwdriver Bit Set |
Application - Tools | Impact |
Fastening Tool Material | Steel |
Item | Screwdriver Bit Set |
Description
Screwdriver Bit Set, No. of Pieces 6, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Includes 2 in Power Bits: PH1,(2) PH2, Sq1, Sq2, 1/4 in Quick Change Bit Holder 2.5 in OAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Head Kit For 85066 1/2 in. (AT-89226)
- KO-KEN Bit Socket set TORX T20-T60 250mm 9 pieces 1/2 Sq. Drive (RS4025/9-L60)
- MILWAUKEE TOOL Ball Bearing (02-04-1860)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1146)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876221)
- IRWIN Insert Bit, Power, Sgl End, Hex Shank, PK2 (IWAF31SQ32)
- IRWIN Screwdriver Bit Set, 1 15/16" L Bit, PK3 (IWAF122TX3)
- IRWIN Screwdriver Bit Set, 6 Pieces, 1/4" Shank (1876225)
- IRWIN Speedbor Max Clam Set, 4in, 6Pc, PK6 (1877239)
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876222)
- DIABLO Driver Bit Range Of Hex Bits Delivers Ma (DHXV1-S7)
- Irwin Screwdrivers and Nutdrivers