Shop All Reciprocating Saw Blades
Irwin
6" L x Wood Cutting Recip Saw Blade, 6in, 6TPI, PK25
Mfr # 372656B
Zoro # G3971138
product price: $41.99
/pk 25, $1.68/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Teeth per Inch 6
- Application Fast-cutting for Wood, Composition Materials and Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 372656B
- Zoro # G3971138
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6" |
Details
Teeth per Inch | 6 |
Application | Fast-cutting for Wood, Composition Materials and Plastic |
Description
Recip Saw Blade,6in,6TPI,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Assembly Parts and Accessories, FS2061 (FS2061)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 27-Piece 6 - 32 mm (WCB95203)
- BOSCH Corded Sander, 7.5 A, 5.7 lb (GET75-6N)
- HHIP 10-32 X 13/16 OD Adjustable Round Split Die (1016-1032)
- IRWIN Lenox Gold 6 in. Bi-Metal Reciprocating Saw Blade 14 TPI 5 pk (210946114GR)
- IRWIN Lenox 10 in. Carbide Grit Reciprocating Saw Blade Multi TPI 2 pk (20506100RG)
- IRWIN LENOX LUMBERWOLF 6 in. Bi-Metal Reciprocating Saw Blade 6 TPI 5 pk (20572656R)
- IRWIN Lenox Lazer CT 9 in. Carbide Tipped Reciprocating Saw Blade 8 TPI 1 pc (2014224)
- IRWIN Lenox Lazer CT 6 in. Carbide Tipped Reciprocating Saw Blade 8 TPI 1 pc (2014220)
- IRWIN Lenox Demolition CT 9 in. Carbide Tipped Reciprocating Saw Blade 6 TPI 1 pc (1832143)
- VULCAN Blade Saw Recip Mtl 14Tx6In (832321OR)
- Irwin Power Saw Blades