Shop All Reciprocating Saw Blades
Irwin
6" L x Metal Cutting Recip Saw Blade, 6in, 18Tpi, Bulk
Mfr # 372618BB
Zoro # G3970535
product price: $69.79
/pk 50, $1.40/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Non-Ferrous Pipe Conduit, Stainless and Sheet Metals
- Teeth per Inch 18
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 372618BB
- Zoro # G3970535
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6" |
Details
Application | Non-Ferrous Pipe Conduit, Stainless and Sheet Metals |
Teeth per Inch | 18 |
Description
Recip Saw Blade,6in,18Tpi,Bulk, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 6 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (426)
- PROTO 3/8 in Drive Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (J7216H)
- WESTWARD 5-1/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE8)
- COLLINS AXE 6 lb Single Bit Splitting Maul 34 in. Wood Handle (TJ-6AH-C/32420)
- IRWIN Lenox Demolition CT 9 in. Carbide Tipped Reciprocating Saw Blade 6 TPI 1 pc (1832143)
- IRWIN Lenox 8 in. Diamond Grit Reciprocating Saw Blade 24 TPI 1 pk (10833800RDG)
- IRWIN LENOX MULTIWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 25 pk (20493B610R)
- IRWIN 9 in L x 6 TPI Bi-Metal (20523B966R)
- IRWIN LENOX DEMOWOLF 9 in. Bi-Metal Reciprocating Saw Blade 6 TPI 5 pk (20371966R5)
- IRWIN 9" L x Wood Cutting Recip Saw Blade, 9in, 6Tpi (372956)
- DIABLO 9 in. Bi-Metal Reciprocating Saw Blade 4/6 TPI 5 pc (DS0912BW5)
- Irwin Reciprocating Saw Blades