Shop All Reciprocating Saw Blades
Irwin
6" L x Metal Cutting Recip Saw Blade, 6in, 14Tpi, Bulk
Mfr # 372614BB
Zoro # G3970550
product price: $73.69
/pk 50, $1.47/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 14
- Length 6"
- Application Non-Ferrous Pipe Conduit, Stainless and Sheet Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 372614BB
- Zoro # G3970550
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6" |
Details
Teeth per Inch | 14 |
Application | Non-Ferrous Pipe Conduit, Stainless and Sheet Metals |
Description
Recip Saw Blade,6in,14Tpi,Bulk, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Tap, #8-32, Carbon Steel (1024)
- PROTO T/W Tang Assembly (J6016RTAC)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99902-10-10-1/2)
- STRINGLINER Reel Mason Line 100Ft Yellow (11112)
- IRWIN LENOX METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 14 TPI 1 blade (22756OSB614R)
- IRWIN 12 in L x 6 TPI Bi-Metal (20495B156R)
- IRWIN 6" L x Nail Embedded Wood Cutting Recip Saw Blade, 6in, 6Tpi, Bulk (372656BB)
- IRWIN 8" L x Metal Cutting Recip Saw Blade, 8in, 18Tpi (372818)
- IRWIN Lenox Lazer CT 9 in. Carbide Tipped Reciprocating Saw Blade 8 TPI 1 pc (2014224)
- IRWIN Lenox Demolition CT 6 in. Carbide Tipped Reciprocating Saw Blade 6 TPI 1 pc (1832118)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (20597960R)
- Irwin Power Saw Blades