Shop All Reciprocating Saw Blades
Irwin
6" L x Metal Cutting Recip Saw Blade, 6in, 14Tpi
Mfr # 372614B
Zoro # G3970891
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Non-Ferrous Pipe Conduit, Stainless and Sheet Metals
- Length 6"
- Teeth per Inch 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 372614B
- Zoro # G3970891
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6" |
Details
Application | Non-Ferrous Pipe Conduit, Stainless and Sheet Metals |
Teeth per Inch | 14 |
Description
Recip Saw Blade,6in,14Tpi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-6-5PK)
- BOSCH 34x10x12 SDS Plus Bit (HC2124)
- GREENLEE Arbor, Hex, Fits Hole Saw 9/16 to 1-3/16in (38522)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 1 (DHS1125CF)
- IRWIN 9 in L x 6 TPI Bi-Metal (20523B966R)
- IRWIN LENOX LUMBERWOLF 6 in. Bi-Metal Reciprocating Saw Blade 6 TPI 1 blade (22750OSB656R)
- IRWIN LENOX MULTIWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 1 blade (22761OSB610R)
- IRWIN Industrial Tool 6in. 10 TPI Metal & Wood Reciprocating Saw Blade 372610 (IR309679)
- IRWIN LENOX DEMOWOLF 12 in. Bi-Metal Reciprocating Saw Blade 6 TPI 2 pk (20500106R)
- IRWIN 12 in L x 6 TPI Bi-Metal (372156P5)
- LENOX Reciprocating Saw Blade, 25 PK (21229B9110GR)
- Irwin Power Saw Blades