Shop All Locking Pliers
Irwin
6 in V Jaw GrooveLock Plier
Mfr # 4935351
Zoro # G7050570
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Multi-Groove Ratcheting SystemAnti-pinch, non-slip ProTouchTM Grips provide comfort
- Material Nickel Chrome Steel
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935351
- Zoro # G7050570
- Country of Origin China
- Category Locking Pliers
Dimensions
Overall Length | 6" |
Details
Features | Multi-Groove Ratcheting SystemAnti-pinch, non-slip ProTouchTM Grips provide comfort |
Material | Nickel Chrome Steel |
Item | V Jaw GrooveLock Pliers 6" |
Description
V Jaw GrooveLock Pliers 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (6140)
- AURAND MANUFACTURING Cutter Bundle, 5 In. Cleaning Area, PK2 (674)
- DRILLCO 5/8 X 10.1/4 SDS PLUS DURA-TIP MASONRY DRILL (172F14010)
- QEP Mixing Paddle, 3/8 in Shaft, 8-3/8 in Head (75001Q)
- IRWIN VISEGRIP FAST RLSE SET (IRHT82571)
- IRWIN Vise Grip VGP9LN 9 Inch Long Nose Locking Pliers (VGP9LN)
- IRWIN Irwin Vise-Grip 586-2078110 Gv10 10 Inch Groovelock Plier (586-2078110)
- IRWIN LOCKING PLIER 6LN FASTRE (IRHT82583)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82576)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82574)
- PROTO 7 15/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J290XL)
- Irwin Pliers