Shop All Reciprocating Saw Blades
Irwin
6 in L x 6 TPI Bi-Metal
Mfr # 372606P5
Zoro # G106429092
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.035 in
- Length 6 in
- Teeth per Inch 6
- Tooth Pattern Raker
- Gauge 0.042
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 372606P5
- Zoro # G106429092
- UPC # 24721001757
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Height | 0.035 in |
Length | 6 in |
Blade Width | 1-1/4 in |
Details
Teeth per Inch | 6 |
Tooth Pattern | Raker |
Gauge | 0.042 |
Tooth Form | VARI |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-182 Wire Loop Ties, 16 Gauge 4", 1000/Bundle (82-182)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8.1)
- SWANSON TOOL 54" Professional Box Beam Level with Gelshock End Caps (SVB540)
- AIRCAT Composite Impact Wrench, 3/4" (1600-TH-A)
- IRWIN 6" L x Metal Cutting Recip Saw Blade, 6in, 14Tpi (372614B)
- IRWIN LENOX MULTIWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 1 blade (22761OSB610R)
- IRWIN Lenox Demolition CT 6 in. Carbide Tipped Reciprocating Saw Blade 6 TPI 1 pc (1832118)
- IRWIN LENOX Tools Bi-Metal Reciprocating Saw Blade, 12 in. 6 TPI (20586S156R)
- IRWIN LENOX LUMBERWOLF 12 in. Bi-Metal Reciprocating Saw Blade 6 TPI 1 blade (22755OSB156R)
- IRWIN 4 in L x 18 TPI Bi-Metal (22759OSB418R)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0914AFC5)
- Irwin Reciprocating Saw Blades