Shop All Reciprocating Saw Blades
Irwin
6 in L x 24 TPI Bi-Metal
Mfr # 372624P5
Zoro # G206429077
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Teeth per Inch 24
- Length 6 in
- Height 0.035 in
- Tooth Form VARI
- Gauge 0.042
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 372624P5
- Zoro # G206429077
- UPC # 24721001511
- Country of Origin China
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Height | 0.035 in |
Blade Width | 1-1/4 in |
Details
Teeth per Inch | 24 |
Tooth Form | VARI |
Gauge | 0.042 |
Tooth Pattern | Raker |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES 1 1/4 Replacement Head (E-2HD)
- FEIN Oscillating Blades, 3In, 3In L, PK5 (63502125230)
- MAKITA 12V max CXT® 3-3/8" Circular Saw (SH02Z)
- DRILL AMERICA 9/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX9/64)
- IRWIN Lenox Gold 6 in. Bi-Metal Reciprocating Saw Blade 14 TPI 5 pk (210946114GR)
- IRWIN LENOX METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 18 TPI 1 pk (20567S618R)
- IRWIN LENOX DEMOWOLF 9 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 10 TPI 5 pk (LXAR950R)
- IRWIN Lenox Gold 8 in. Bi-Metal Reciprocating Saw Blade 18 TPI 5 pk (21070818GR)
- IRWIN LENOX LUMBERWOLF 6 in. Bi-Metal Reciprocating Saw Blade 6 TPI 5 pk (20572656R)
- IRWIN LENOX DEMOWOLF 12 in. Bi-Metal Reciprocating Saw Blade 6 TPI 2 pk (20500106R)
- MILWAUKEE TOOL 6" 8/12 TPI Sawzall Blades (5 Pk) (48-00-5091)
- Irwin Reciprocating Saw Blades