Shop All Reciprocating Saw Blades
Irwin
6 in L x 18 TPI Bi-Metal
Mfr # 21069618GR
Zoro # G802541357
product price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.035 in
- Teeth per Inch 18
- Length 6 in
- Tooth Form VARIPOS
- Gauge 0.050
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 21069618GR
- Zoro # G802541357
- UPC # 82472210699
- Country of Origin Unknown
- Category Reciprocating Saw Blades
Dimensions
Height | 0.035 in |
Length | 6 in |
Blade Width | 3/4 in |
Details
Teeth per Inch | 18 |
Tooth Form | VARIPOS |
Gauge | 0.050 |
Series | T2 |
Tooth Pattern | Trip |
Back Style | Gold Titanium |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (401400)
- XCELITE Ratchet Offset Screwdriver Set, 5 pcs (XL75VN)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39544CLB113355)
- AMERICAN FORGE & FOUNDRY 2-3/4" Drive, 2-3/4" 6 Points (18523)
- IRWIN 9" L x Demolition Cutting Recip Saw Blade, 9in, 10Tpi, Bulk (372960BB)
- IRWIN 4 in L x 18 TPI Bi-Metal (22759OSB418R)
- IRWIN Lenox 10 in. Carbide Grit Reciprocating Saw Blade Multi TPI 2 pk (20506100RG)
- IRWIN 6" L x Metal Cutting Recip Saw Blade, 6in, 14Tpi, Bulk (372614BB)
- IRWIN LENOX DEMOWOLF 9 in. Bi-Metal Reciprocating Saw Blade 6 TPI 5 pk (20371966R5)
- IRWIN Lenox Gold 8 in. Bi-Metal Reciprocating Saw Blade 18 TPI 5 pk (21070818GR)
- DIABLO 6" L x General Purpose Cutting Reciprocating Saw Blade (DS0614BGP25)
- Irwin Reciprocating Saw Blades