Shop All Circular Saw Blades
Irwin
6-1/2", 40-Teeth Circular Saw Blade, Steel
Mfr # 14023
Zoro # G7513292
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Depth 2-1/4"
- Tooth Grind ATB
- Tip Material Carbide Tipped
- Application For Trim/Finish
- Blade Type Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 14023
- Zoro # G7513292
- UPC # 024721140234
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Cutting Depth | 2-1/4" |
Blade Dia. | 6 1/2 in |
Arbor Size | 5/8 in |
Cut Width | 0.063 in |
Max. Cutting Depth | 2 1/4 in |
Description
Circular Saw Blade, Series Marathon, Blade Dia. 6 1/2 in, Max. Blade Speed 8,300 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 40, Max. Cutting Depth 2 1/4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Finishing, Cut Width 0.063 in, Tip Material Carbide Tipped, Hook Angle 20 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Finishing, Plate Thickness 0.039 in, Application For Trim/Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Mechanics Products 4-1/2 in. Carbon Steel Mini Bent Nose Pliers (20200)
- LISLE 3/8" Drive, T50 SAE Socket (26640)
- ROLATAPE Single Measuring Wheel, 24 In. L (RT312)
- BON TOOL Acid Brush Only, Heavy Duty 2 1/2" Tampico, 7 1/2" X 2 3/4" (81-215)
- IRWIN 7-1/4 in. D X 5/8 in. Classic Carbide Circular Saw Blade 24 teeth 1 pk (25130)
- IRWIN 10", 24-Teeth Circular Saw Blade, Steel (15070)
- IRWIN 10", 50-Teeth Laser Cut Circular Saw Blade, PK3 (1807368)
- IRWIN 8-1/4", 24-Teeth Circular Saw Blade, Steel (15150)
- IRWIN 7-1/4" Circular Saw Blade, Steel, PK25 (25130)
- IRWIN Marathon 7-1/4 in. D X 5/8 in. Carbide Circular Saw Blade 24 teeth (24130)
- FREUD Thin Kerf Gang Rip Blade, 300mm (LM0823)
- Irwin Power Saw Blades