Shop All Circular Saw Blades
Irwin
6-1/2", 24-Teeth Circular Saw Blade, Steel
Mfr # 14029
Zoro # G7462393
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Framing/Ripping
- Hook Angle 22 Degrees
- Plate Thickness 0.039 in
- Blade Type Combination
- Tooth Grind ATB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 14029
- Zoro # G7462393
- UPC # 024721140296
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 6 1/2 in |
Cutting Depth | 2-1/4" |
Arbor Size | 5/8 in |
Max. Cutting Depth | 2 1/4 in |
Cut Width | 0.063 in |
Description
Circular Saw Blade, Series WeldTec, Blade Dia. 6 1/2 in, Max. Blade Speed 8,300 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 24, Max. Cutting Depth 2 1/4 in, Primary Material Application Wood, Materials Cut Nail-Embedded Wood, Wood, Wood Cutting Type Framing, Cut Width 0.063 in, Tip Material Carbide Tipped, Hook Angle 22 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws, Blade Type Combination, Plate Thickness 0.039 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-79402)
- WERA Power Bit, SAE, 1/4", Hex, #3, 3-1/2", SS (05071083001)
- BURNDY Type U Crimping Die, 1 In (UO)
- WESTWARD Flare Nut Wrench, Head Size 10mm x 12mm (5MR54)
- IRWIN Reciprocating Saw Blades, 810R, Bi-Metal, 8"L (LEX20581)
- IRWIN 10 40T Carb Tip Blade (14070)
- IRWIN 7-1/4", 4-Teeth Circular Saw Blade, Steel (4935473)
- IRWIN 12", 40-Teeth Circular Saw Blade (14080)
- IRWIN 6-1/2", 40-Teeth Circular Saw Blade, Steel (14023)
- IRWIN Recip Saw Blades 8"18Tpi 5Pk (HAN372818P5)
- CENTURY DRILL & TOOL Circular Saw Blade 7-1/4 40T Univ Arbor Contractor Series Combo (10106)
- Irwin Circular Saw Blades