Shop All Circular Saw Blades
Irwin
6-1/2", 140-Teeth Circular Saw Blade, PK5
Mfr # 11820ZR
Zoro # G3977386
product price: $23.89
/pk 5, $4.78/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Material High Carbon Steel
- Blade Dia. 6-1/2"
- Diamond Knockout Yes
- Hook Angle 8.0 Degrees
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 11820ZR
- Zoro # G3977386
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 6-1/2" |
Details
Item | Circular Saw Blade,6-1/2in,140T |
Tip Material | High Carbon Steel |
Diamond Knockout | Yes |
Hook Angle | 8.0 Degrees |
System of Measurement | Inch |
Application | Trim / Finish |
Kerf | 0.078" |
Tooth Grind | Top/Face |
Blade Type | Circular Saw |
Type | Circular Saw Blade |
Number of Teeth | 140 |
Arbor Hole | 5/8" |
Primary Saw Application | Metal |
Accessory Type | Circular Saw Blade,6-1/2in,140T |
Description
Circular Saw Blade,6-1/2in,140T, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-27-5PK)
- VEGA Impact Socket TW, 1/4 Sq Dr 5/16 Mag (M15161-T)
- SUPERCUT 72.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (403145)
- SURTEK Blue Screwdriver Round Shank Flat Tip 14X4 (D304)
- IRWIN Hacksaw Blades, 232He, 12"x32 Tpi, Bi-Metal (LEX20156)
- IRWIN 6-1/2", 24-Teeth Saw Blade, Steel (15120)
- IRWIN Recip Saw Blades 6"18Tpi-25Pk (HAN372618B)
- IRWIN 10", 24-Teeth Circular Saw Blade, Steel (15070)
- IRWIN 7-1/4 ", 24-Teeth Circular Saw Blade, Carbide Tip (14030)
- IRWIN 7-1/4 in. D X 5/8 in. Classic Carbide Circular Saw Blade 24 teeth 1 pk (25130)
- EVOLUTION 14" Thin Steel Cutting Blade, 1" Arbor (14BLADETS)
- Irwin Power Saw Blades