Shop All Die Sets
Irwin
5/8IN11 NC HCS Adj.Round Die1-1/2IN O.D.
Mfr # 4052
Zoro # G3114161
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Die Material High Speed Steel
- Thread Type NC
- Die Thread Size 5/8"-11
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Die Thread Size | 5/8"-11 |
Thread Size | 5/8"-11 |
Outside Dia. | 1-1/2" |
Overall Length | 1-1/2" |
Details
Item | Round Threading Die |
Die Shape | Round |
Die Material | High Speed Steel |
Thread Type | NC |
Die Type | Adjustable |
Thread Direction | Right Hand |
Threads per Inch | 11 |
Thread Standard | NC |
Integrated Handle | No |
Description
Round Threading Die, Die Shape Round, Die Material High Speed Steel, Thread Standard NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTILE IRON 14" X .100 X 1" DUCTILE IRON (DUCT14)
- WESTWARD Roll Pin Punch, 5/32 In Tip, 5 1/4 In L (2AJF9)
- VIKING NORSEMAN DRILL Special Tungsten Standard Flute Car Reamers Drill Bit Set (4-Piece) (12270)
- BOSCH Brush Set (1617000A50)
- IRWIN Tap and Die Set, 66 pc, High Carbon Steel (97606)
- IRWIN Tap and Die Set, 53 pc, Raw Steel (24640)
- IRWIN Tap and Die Set, 40 pc, Carbon (1835091)
- IRWIN Tap and Die Set, 41 pc, Raw Steel (26317)
- IRWIN Drill Bit, Tap, and Die Set, 117 Pieces, 36 Drills, 34 Taps, 34 Dies in Set, Hex, High Carbon Steel (26377)
- IRWIN Tap and Die Set, 40 pc, Carbon (1835092)
- WESTWARD Alloy Steel Die, 7/8-9 UNC (CCT1060-122)
- Irwin Dies