Shop All High Speed Jobber Drill Bits
Irwin
5/64 in. X 2 in. L High Speed Steel Drill Bit 1 pc
Mfr # 63505
Zoro # G105311718
product price: $1.45
/ea
Sold in multiples of 12 for $17.40
$17.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement SAE
- Finish Black Oxide
- Overall Length 2 in
- Flute Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 63505
- Zoro # G105311718
- UPC # 42526635052
- Country of Origin Brazil
- Category High Speed Jobber Drill Bits
Dimensions
Overall Length | 2 in |
Flute Length | 1 in |
Details
Item | Drill Bit |
System of Measurement | SAE |
Finish | Black Oxide |
Description
IRWIN Heavy Duty Black Oxide Coated High Speed Steel Jobber Length Drill Bit is constructed of M-2 high speed steel for the best combination of strength heat resistance and wear resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4928)
- KIPP Star Grip, DIN 6336 Similar, D=M06X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X15)
- MILWAUKEE TOOL M12 FUEL 16 Gauge Variable Speed Nibbler (Tool Only) (2476-20)
- KRAFT TOOL All Steel Hand Groover, 6" x 6" 1/2"R 1"D (CF1707)
- IRWIN Turbomax 25/64 in. X 5-1/8 in. L High Speed Steel Drill Bit 1 pc (73625ZR)
- IRWIN #59 X 1-5/8 in. L High Speed Steel Wire Gauge Bit 1 pc (81159ZR)
- IRWIN 53 X 1-7/8 in. L High Speed Steel Wire Gauge Bit 1 pc (81153ZR)
- IRWIN #57 X 1-3/4 in. L High Speed Steel Wire Gauge Bit 1 pc (81157ZR)
- IRWIN 3/32 in. X 2-1/4 in. L High Speed Steel Drill Bit 1 pc (63506)
- IRWIN 3/8 in. X 5 in. L High Speed Steel Drill Bit 1 pc (63524ZR)
- STM 062mm General Purpose HSS Drill (144014)
- Irwin Drill Bits