Shop All Bench Vises
Irwin
5" Multi-Purpose Vise
Mfr # 4935505
Zoro # G3978655
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 4935505
- Zoro # G3978655
- UPC # 038548989990
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 5" |
Details
Item | Multi-Purpose Vise,5in |
Description
Multi-Purpose Vise,5in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" (10mm) VSR Pistol Grip Drill Kit with Keyless Chuck (DWD110K)
- TOLSEN External Straight Retaining Ring C-Clip Circlip Removal Install Pliers (10087)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- KESON Measuring Wheel, 3 ft., Spoked, 10,000 ft (RR310)
- IRWIN 6" Mechanics Vise (4935506)
- IRWIN Irwin Quick-Grip 586-226306 6 in. Heavy Duty Workshop Vise (586-226306)
- IRWIN LD WRKSHOP VISE SWVL4.5"" (4935507)
- IRWIN 6-1/2" Woodworkers Vise (226361)
- IRWIN Irwin Quick-Grip 586-226303 3 Inch Clamp On Vise (586-226303)
- IRWIN LD WRKSHOP VISE STND4.5"" (2026303)
- RIDGID 40215 BC810 Top Screw Bench Chain Vise (40215-RIDGID)
- Irwin Bench Vises