Shop All Locking Pliers
Irwin
5 in Locking Plier
Mfr # 0902L3
Zoro # G7021021
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Curved Jaw, Hardened Teeth, Turn Screw to Adjust Pressure and Fit Work
- Material Alloy steel
- Overall Length 5"
- Application Cutting, Turning, Tightening, Twisting, Clamping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 0902L3
- Zoro # G7021021
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 5" |
Details
Features | Curved Jaw, Hardened Teeth, Turn Screw to Adjust Pressure and Fit Work |
Material | Alloy steel |
Item | Locking Pliers,Curved Jaw,Wire Cutter,5" |
Application | Cutting, Turning, Tightening, Twisting, Clamping |
Description
Locking Pliers,Curved Jaw,Wire Cutter,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Screwdriver (91109)
- WALTER Jobber Drill, 17/32", Carbide, A6489DPP-17/32IN (A6489DPP-17/32IN)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 1/2" x 12"L, Round (LBH011)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SM5412)
- IRWIN IRWIN VISE-GRIP 4LN The Original Long Nose Locking Pliers With Wire Cutter; 1.5 in. to 38 mm.; 4 in. (VSG-4LN)
- IRWIN Long Reach Long Nose Pliers, 11" (1773584)
- IRWIN 10 Locking Pliers (4935576)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82577)
- IRWIN Vise-Grip® 9 in. Locking Chain Clamp (27ZR)
- IRWIN PLIER LOCK VISE GRIP 12"" (12L3)
- URREA Heavy duty long nose locking plier 9-1/16” (4099)
- Irwin Locking Pliers