Shop All Hole Saws
Irwin
5" Bi-Metal Hole Saw, Primary Saw Application: Steel
Mfr # 373500BX
Zoro # G3975161
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel
- Tooth Material Bi-Metal
- Teeth per Inch 4/6
- Impact Rated No
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Saw Dia. | 5" |
Details
Primary Saw Application | Steel |
Tooth Material | Bi-Metal |
Teeth per Inch | 4/6 |
Item | Bi-Metal,5in Holesaw |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal,5in Holesaw, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64038)
- POWERNAIL 50F Pneumatic 18-Gauge L-Cleat Nailer for Engineered and Hardwood Flooring (50FKIT)
- PRECISION INSTRUMENTS 3/8 in. Micrometer Head Kit (PIR22AR-RK)
- ZORO SELECT Center Drill, 3-1/4 in. L, 60 deg. Angle (300-001009B)
- IRWIN 2-9/16" Bi-Metal Hole Saw, Boxed (373290BX)
- IRWIN 4-1/8" Bi-Metal Hole Saw, Primary Saw Application: Steel (373418BX)
- IRWIN 2" Bi-Metal Hole Saw (373200BX)
- IRWIN Door Lock Install Metal (3111002)
- IRWIN Hole Saw, 2 in. Long Lasting Bi-Metal Construction (3003232L)
- GREENLEE Ball End Mill, Carbide, 2" L (625-2)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/8" (35mm) (FCH0138-G)
- Irwin Hole Saws & Cutters