Shop All Circular Saw Blades
Irwin
5-3/8", 24-Teeth Circular Saw Blade, Steel
Mfr # 14017
Zoro # G7466505
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cordless Saw
- Cutting Depth 2"
- Kerf 0.063"
- Blade Type Combination
- Hook Angle 23 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 14017
- Zoro # G7466505
- UPC # 024721140173
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Cutting Depth | 2" |
Blade Dia. | 5 3/8 in |
Details
Item | Circular Saw Blade |
For Use With | Cordless Saw |
Kerf | 0.063" |
Blade Type | Combination |
Hook Angle | 23 Degrees |
Tooth Grind | ATB |
Arbor Hole | 25/64" |
Tip Material | Steel |
Plate Thickness | 0.039 in |
Max. RPM | 8500 |
Number of Teeth | 24 |
Primary Saw Application | Wood |
Application | For Framing/Ripping |
Diamond Knockout | No |
Accessory Type | Circular Saw Blade |
Description
Circular Saw Blade, Blade Dia. 5 3/8 in, Diamond Knockout No, Number of Teeth 24, Tip Material Steel, Hook Angle 23 Degrees , Tooth Grind ATB, Blade Type Combination, Plate Thickness 0.039 in, Application For Framing/Ripping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Open Ended Wrench, 13x15mm (6 13X15)
- MILTON INDUSTRIES BLO-GUN SIPHON SPRAY (MIS-156)
- SEYMOUR MIDWEST SPLITING WEDGE 5LB (41595)
- HUSQVARNA Power Cutter K 535i, Battery-Powered, We (K535I)
- IRWIN 8", 50-Teeth Circular Saw Blade, PK5 (4935557)
- IRWIN 12", 80-Tooth Circular Saw Blade, Steel (14083)
- IRWIN Hacksaw Blades, 224He, 12"x24 Tpi, Bi-Metal (LEX20155)
- IRWIN 10", 50-Teeth Laser Cut Circular Saw Blade, PK3 (1807368)
- IRWIN Reciprocating Saw Blades, 956R, Bi-Metal, 9"L (LEX22752)
- IRWIN Circular Saw Blade, Round Arbor (24030)
- FREUD Carbide Tipped Blade to Cut Solid Wood, (LU1C08)
- Irwin Power Saw Blades