Shop All Pipe Wrenches
Irwin
48" L Cast Iron Cast Iron Pipe Wrench 48"
Mfr # 274108
Zoro # G7048848
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 48"
- Handle Material Cast Iron
- Handle Type I-Beam
- Features Heavy Duty Housing; Drop Forged Jaw is Heat Treated to Resist Distortion or Breakage; Hardened Teeth Provide Tremendous Bite; Easy Spin Adjusting Nut is Heat Treated for Durability; Handle Wide Design Provides Better Weight Distribution; Unique Design of Hammer Head Provides Flat Surface for Hammering
- Material Cast iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 274108
- Zoro # G7048848
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 48" |
Details
Item | Cast Iron Pipe Wrench 48" |
Handle Material | Cast Iron |
Handle Type | I-Beam |
Features | Heavy Duty Housing; Drop Forged Jaw is Heat Treated to Resist Distortion or Breakage; Hardened Teeth Provide Tremendous Bite; Easy Spin Adjusting Nut is Heat Treated for Durability; Handle Wide Design Provides Better Weight Distribution; Unique Design of Hammer Head Provides Flat Surface for Hammering |
Material | Cast iron |
Description
Cast Iron Pipe Wrench 48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratchet Repair Kit for 1AR20, 1 In Dr (J5849RK)
- WERA Insulated Slotted Screwdriver 7/32 in Round (05022732001)
- MORSE Hole Cutter, Metal, Saw Diameter 4-3/4 in. (CTS76)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55390)
- IRWIN 18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench (274103)
- IRWIN 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (274104)
- IRWIN 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (2074124)
- IRWIN Irwin® 36" Cast Iron Pipe Wrench (274107)
- IRWIN 14" L 2" Cap. Cast Aluminum Pipe Wrench, Cast Aluminum, 14in (2074114)
- IRWIN 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (274107)
- K-TOOL INTERNATIONAL 18" L Cast Iron Pipe Wrench, 18" (KTI-49018)
- Irwin Wrenches