Shop All Pipe Wrenches
Irwin
48" L 6" Cap. Cast Aluminum Pipe Wrench, Cast Aluminum, 48in
Mfr # 2074148
Zoro # G3971311
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 48"
- Jaw Capacity 6"
- Handle Material Cast Aluminum
- Handle Type I-Beam
- Features Drop Forged Jaw is Heat Treated to Resist Distortion or Breakage; 40% Lighter Than Cast Iron and Easier to Maneuver; Easy Spin Adjusting Nut is Heat Treated for Durability; Hammer Head Design Provides a Flat Surface for Hammering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2074148
- Zoro # G3971311
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 48" |
Details
Item | Pipe Wrench,Cast Aluminum,48in |
Jaw Capacity | 6" |
Handle Material | Cast Aluminum |
Handle Type | I-Beam |
Features | Drop Forged Jaw is Heat Treated to Resist Distortion or Breakage; 40% Lighter Than Cast Iron and Easier to Maneuver; Easy Spin Adjusting Nut is Heat Treated for Durability; Hammer Head Design Provides a Flat Surface for Hammering |
Description
Pipe Wrench,Cast Aluminum,48in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANTI 10", 40-Teeth Circular Saw Blade (P1040X)
- PELICAN Black Protective Case, 20.66"L x 17.2"W x 8.40"D (015500-0050-110)
- LEATHERMAN 3-1/8 in. Stainless Steel Serrated Blade Surge Multi-Tool with 21 Functions (830158)
- LISLE PLIERS BLACK & WRENCH RACK (LI40460)
- IRWIN 24 in L 3 in Cap. Cast Iron Straight Pipe Wrench (274104)
- IRWIN 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (2074124)
- IRWIN 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (274107)
- IRWIN Irwin® 48" Cast Aluminum Pipe Wrench (2074148)
- IRWIN 11 in L 2 1/4 in Cap. Alloy Steel Quick Adjusting Pipe Wrench (274001)
- IRWIN 14" L 2" Cap. Cast Iron Pipe Wrench, Cast Iron, 14", 2" Jaw Cap (274102)
- WESTWARD Pipe Wrench, Straight , Aluminum, 24 in L, 3 in Jaw Capacity (4YR91)
- Irwin Pipe Wrenches