Shop All Die Sets
Irwin
41 Pc. Metric Tap & Hex Die Set
Mfr # 26317
Zoro # G302712776
product price: $390.99
/ea
Free Shipping & Returns
$390.99
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
41-PC METRIC TAP & HEX DIE SET IRWIN INDUSTRIAL TOOLS® SETS THE STANDARD FOR DELIVERING QUALITY EVERY STEP OF THE WAY IN YOUR THREADING APPLICATIONS. 41-PC SET IN PLASTIC CASE INCLUDES THE FOLLOWING ITEMS: METRIC PLUG TAP AND 5/8" HEXAGON DIES IN SIZES : 3MM - 0.50, 4MM - 0.70, 4MM - 0.75, 5MM - 0.80, 5MM - 0.90, 6MM - 1.00 METRIC PLUG TAP AND 1" HEXAGON DIES IN SIZES : 7MM - 1.00, 8MM - 1.00, 8MM - 1.25, 9MM - 1.00, 9MM - 1.25, 10MM - 1.25, 10MM - 1.50, 11MM - 1.50, 12MM - 1.50, 12MM - 1.75 PIPE THREAD PLUG TAP AND 1" HEXAGON DIES IN SIZES : 1/8" - 28 BSP THREADING TOOLS : ADJUSTABLE DIE STOCK - 1" DIES, PLAIN DIE STOCK - 5/8" HEXAGON DIES, ADJ. HANDLE TAP WRENCH - TAPS NO. 0 TO 1/4", TWO-IN-ONE TAP WRENCH - TAPS 1/4" TO 1/2", 16 LEAF METRIC THREAD PITCH GAUGE, EMPTY PLASTIC CASE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PROTO 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (J4706M)
- DRILL AMERICA #10-32 1"OD HSS Round Adjustable Die Standard (DWTH1-1032)
- 3M Air OrbitalSander, 1.8lb, 0.28hp, 0.09in (7100264077)
- DRILL AMERICA 24.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD24.0MM)
- IRWIN Tap and Die Set, 66 pc, High Carbon Steel (97606)
- IRWIN Tap and Die Set, 76 pc, High Carbon Steel (26376)
- IRWIN Tap and Die Set, 53 pc, Raw Steel (24640)
- IRWIN Tap and Die Set, 40 pc, Carbon (1835091)
- IRWIN Tap and Die Set, 66 pc, High Carbon Steel (97312)
- IRWIN Tap and Die Set, 41 pc, High Carbon Steel (24606)
- GREENFIELD THREADING 8pc Carbon Steel Hexagon Rethreading Die Set 377 Greenfield Threading, 1/4-20 to 3/4-10 UNC (403512)
- Irwin Die Sets